Beli schneider electric saklar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Leona
    47%
    Mulai

    Rp13.900

    Schneider Electric Leona
    Deskripsi:
    - Frame modul terbuat dari logam, menjamin kualitas, kekuatan, dan tahan lama.- Cakar terlindungi, menjamin kekuatan dari daya cengkram pada inbowdoost,sehingga bertahan lebih lama.- Modul terbuat dari polycarbonate berkualitas. Lebih aman karena lebih tahan panas.
  2. Schneider Electric Vivace 1 Gang Saklar Ganda dengan Lampu Indikator Neon
    Mulai

    Rp92.900

    Schneider Electric Vivace 1 Gang Saklar Ganda dengan Lampu Indikator Neon
    atribut:
    • Number of Gang: 1 Gang
    • Electric Current (A): 20
  3. Schneider Electric AvatarOn Switch
    Mulai

    Rp229.900

    Schneider Electric AvatarOn Switch
    Deskripsi:
    Schneider Electric AvatarOn switch E8331L2LED_DG_G3 is a complete product in color dark gray with 1 rocker. This is a 1-pole 2-way switch with an LED indicator. And its rated current is 16AX. It is 86 mm in width, 86 mm in height, 34.2 mm in depth, Its matching mounting box can be recessed into the surface of the wall with flush type. The IP rating of this device is IP20. Its connection terminals are brass terminals. The switch is made of polycarbonate, polycarbonate + GF 20 %, making it as resistant as possible. Being environmentally friendly, this switch is a green premium product too. And it is mercury free AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Clamping Connection Capacity (mm²): 3x2.5 for solid cable(s); 3x2.5 for stranded cable(s); 4x1.5 for solid cable(s); 4x1.5 for stranded cable(s)
    • Color Tint: Dark Grey
    • Connections - Terminals: Brass terminal
    • Depth (mm): 34.2
    • Device Application: Control
    • Device Mounting: Flush; Surface
    • Device Presentation: Complete product
    • Height (mm): 86
    • IP Degree of Protection: IP20
    • Load Type: Incandescent lamp; Fluorescent lamp; Resistive; Inductive
    • Local Signalling: Off: LED indicator, LED (amber)
    • Material: Polycarbonate: Grid Plate; Polycarbonate: Base; Polycarbonate: Dolly; Polycarbonate: Frame; Polycarbonate + GF 20 %: Actuator
    • Maximum Ambient Air Temperature for Operation (°C): 45
    • Number of Gangs: 1 alley
    • Number of Rocker: 1
    • Operating Altitude (m): 2000
    • Product or Component Type: Switch
    • Rated Current (AX): 16 (at 250V AC 50/60Hz)
    • Switch Function: 1-pole 2-way
    • Width (mm): 86
  4. Schneider Electric AvatarOn 2 Switches
    Mulai

    Rp359.900

    Schneider Electric AvatarOn 2 Switches
    Deskripsi:
    Schneider Electric AvatarOn switch E8332L2LED_WG_G3 is a complete product in color wine gold with 2 rockers. This is a 1-pole 2-way switch with an LED indicator. And its rated current is 16AX. It is 86 mm in width, 86 mm in height, 34.2 mm in depth, with an embedding depth of 24.5 mm. Its matching mounting box can be recessed into the surface of the wall with flush type. Besides, the IP rating of this device is IP20. Its connection terminals are brass terminals. The switch is made of polycarbonate, polycarbonate + GF 20 %, making it as resistant as possible. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Clamping Connection Capacity (mm²): 3x2.5 for solid cable(s); 3x2.5 for stranded cable(s); 4x1.5 for solid cable(s); 4x1.5 for stranded cable(s)
    • Connections - Terminals: Brass terminal
    • Depth (mm): 34.2
    • Device Application: Control
    • Device Presentation: Complete product
    • Height (mm): 86
    • IP Degree of Protection: IP20
    • Material: Polycarbonate: Grid Plate; Polycarbonate: Base; Polycarbonate: Dolly; Polycarbonate: Frame; Polycarbonate + GF 20 %: Actuator
    • Number of Gangs: 2 gangs
    • Number of Rocker: 2
    • Product or Component Type: Switch
    • Rated Current (AX): 16 (at 250V AC 50/60Hz)
    • Switch Function: 1-pole 2-way
    • Width (mm): 86
  5. e-Print Thermal Paper Roll (Kertas Termal / Struk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    e-Print Thermal Paper Roll (Kertas Termal / Struk)
    Deskripsi:
    Thermal Paper Roll 57x30 biasa digunakan sebagai bukti pembayaran untuk pemakaian mesin kasir, ATM, perparkiran dll.
  6. Forte Thermal Roll (Kertas Thermal)
    Rating:
    99% of 100
    (20)
    Mulai

    Rp1.900

  7. Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem)
    Mulai

    Rp1.099.900

    Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem)
    Deskripsi:
    Four different honing tools in one set suitable for honing/deglazing car brake and clutch cylinders, motorcycle, lawnmower, outboard motor engine cylinders, small bore car engine cylinders with capacities between 18 - 89mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds and easy alignment. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied in a plastic blow-moulded case. Overall length: 200mm. Set Contents: main honing body, twin leg set - 50mm, triple leg set - 50mm, triple leg set - 60mm; three sets of medium stones: 19 x 4.5mm (x3 off), 29 x 4.5mm (x5 off) and 51 x 7.0mm (x3 off). Twin Leg 18 - 64mm For small brake cylinders 50mm twin leg set and 2x 29mm stones. (NB Ready assembled in kit) Triple Leg 19 - 68mm For large brake/clutch cylinders. Use medium collar, 50mm triple leg set and 3x 29mm stones. Triple Leg 32 - 89mm For disc brake cylinders. Use large spring, 60mm triple leg set and 3x 19mm stones. Triple Leg 32 - 89mm For small engine cylinders. Use large spring, 60mm triple leg set and 3x 51mm stones.
    atribut:
    • Hone Length: 19mm 29mm 51mm
    • Maximum Bore Size: 89mm
    • Overall Length: 200mm
    • Number of Pieces: 15
    • Grit: Medium
    • Part Number: KEN5032930K
  8. Schneider Electric Vivace
    7%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  9. Schneider Electric Pieno
    38%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp30.900

  10. Schneider Electric AvatarON (Saklar)
    Mulai

    Rp159.900

    Schneider Electric AvatarON (Saklar)
    atribut:
    • Device Mounting: Surface, Flush
    • IP Protection: IP20
    • Rated Current: 16 AX at 250 V AC 50/60 Hz
    • Relative Humidity (%): 0-95
  11. Schneider Electric Stop Kontak Telepone AvatarOn Series (Telephone Socket)
    Mulai

    Rp169.900

    Schneider Electric Stop Kontak Telepone AvatarOn Series (Telephone Socket)
    Deskripsi:
    E8332RJS4_DG is a Schneider Electric AvatarOn telephone socket with 2 gangs for communication. It is 86 mm in width, 86 mm in height, 40.7 mm in depth. And its rated current is 1.5A. The dielectric strength of this telephone socket is 1000V. Its matching mounting box can be recessed into the surface of the wall with flush type. Designed with a shutter, this telephone socket is dedicated to protecting your safety. Also, being environment-friendly, this device reached UV resistant. By satisfying the ASTMD4566-98, TIA/EIA-568-B.2-1 standard, Besides, the IP rating of this device is IP20. Being environmentally friendly, this telephone socket is a green premium product too. And it is mercury free AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Material: Polycarbonate
    • Height (mm): 86
    • Width (mm): 86
    • AWG Gauge: AWG 26, AWG 22 (4 Twisted Pair Cables)
    • Device Application: Communication
    • Device Presentation: Complete Product
    • IP Degree of Protection: IP20
    • Number of Gangs: 2 Gangs
    • Rated Current (A): 1.5
    • Relative Humidity (%): 0 to 95
    • Socket Additional Information: Shuttered
    • Standards: TIA/EIA-568-B.2-1, ASTMD4566-98
  12. Go-Print Thermal Paper (Kertas Thermal / Struk)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp2.900

    Go-Print Thermal Paper (Kertas Thermal / Struk)
    Deskripsi:
    KERTAS THERMAL 80x60mm GO PRINT 58g (CORE)Kertas struk thermal yang biasa digunakan dalam MOBILE PRINTER, PRINTER BLUETOOTH, cash register , printer kasir maupun mesin EDC ATM
  13. Schneider Electric AvatarOn Momentary Switch
    Mulai

    Rp86.900

    Schneider Electric AvatarOn Momentary Switch
    Deskripsi:
    Schneider Electric AvatarOn time delay switch E8331PRL1_DG_G3 is a complete product in color dark grey with 1 gang and with 1 rocker. Its matching mounting box can be recessed into the surface of the wall with flush type. The device's fixing mode is clip-in. Being made of PC (polycarbonate), brass material, this time delay switch is quite reliable and resistant. In addition, the rated operational voltage of this device is 250V. It is 86 mm in width, 86 mm in height, 34 mm in depth, with an embedding depth of 25 mm. And the product weighs 0.077 kg. It reaches IP20 degree of protection too. The surface finish is glossy, which ensures a bright, even an inviting finish. This time delay switch is SVHC (substances of very high concern) free too.
    atribut:
    • Material: Polycarbonate, Brass
    • Product or Component Type: Time Delay Switch
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 34
    • Actuator: Rocker
    • Clamping Connection Capacity (mm²): 1 to 4 for Rigid, Stranded and Flexible Cable(s)
    • Device Mounting: Flush
    • Device Presentation: Complete Product
    • Embedding Depth (mm): 25
    • Fixing Mode: Clip-In
    • IP Degree of Protection: IP20
    • Range: AvatarOn
    • Surface Finish: Glossy
    • Wire STripping Length (mm): 12
  14. Philips Eridani Downlight (Lampu Downlight)
    Mulai

    Rp179.900

    Philips Eridani Downlight (Lampu Downlight)
    Deskripsi:
    Philips Downlight Multipack ERIDANI DL190B 80 3.5W 30K WH Recessed LED KuningPhilips LED Downlight Eridani sangat cocok untuk segala ruangan dan memberikan cahaya yang lebih merata dan nyaman
    atribut:
    • Color Rendering Index (CRI): 80
    • Dimmable: None
    • Ingress protection code: IP20
    • Input Voltage (V): 220-240
    • Nominal Lifetime (hour): 15000
  15. Blueprint Thermal Paper Roll (Kertas Thermal / Struk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

    Blueprint Thermal Paper Roll (Kertas Thermal / Struk)
    atribut:
    • Printer type: Printer Thermal
  16. Philips Essential Smartbright Projector Gen 2 (Lampu Sorot)
    Mulai

    Rp83.900

    Philips Essential Smartbright Projector Gen 2 (Lampu Sorot)
    atribut:
    • Input Frequency (Hz): 50 or 60
    • Ingress protection code: IP20 (Finger-protected)
    • Input Voltage (V): 220 to 240
    • Protection class IEC: Safety class I
  17. Schneider Electric Stop Kontak Jaringan RJ45 AvatarOn Series (Data Socket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Schneider Electric Stop Kontak Jaringan RJ45 AvatarOn Series (Data Socket)
    Deskripsi:
    Schneider Electric AvatarOn RJ45 5e data socket E8332RJS5_WE in color white is a complete product for data communication. Its matching mounting box can be recessed into the surface of the wall with flush type. It takes your safety into consideration all the time as it is shuttered. This data socket comes with 2 gangs. By satisfying the ASTMD4566-98, TIA/EIA-568-B.2-1 standard, It is 86 mm in width. 86 mm in height. 31 mm in depth. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Color: White
    • Material: Polycarbonate
    • Product or Component Type: Data Socket
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 31
    • AWG Gauge: AWG 26, AWG 22 (4 Twisted Pair Cables)
    • Colour Tint: White
    • Communication Network Category: Data 6e
    • Device Application: Communication
    • Device Mounting: Flush, Surface
    • Device Presentation: Complete Product
    • Environmental Characteristic: UV Resistant
    • IP Degree of Protection: IP20
    • Maximum Ambient Air Temperature for Operation (°C): 35
    • Number of Gangs: 2 Gangs
    • Rated Current (A): 1.5
    • Relative Humidity (%): 0 to 95
    • Socket Additional Information: Shuttered
  18. In-Lite LED Lampu Dinding Type 236
    Mulai

    Rp109.900

    In-Lite LED Lampu Dinding Type 236
    atribut:
    • Power (W): 4
    • Voltage (V): 220-240
    • SNI License: Yes
    • SNI Number: PCS 00775.02
  19. Philips Strip Light (Lampu Strip LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Philips Strip Light (Lampu Strip LED)
    Deskripsi:
    Strip tegangan rendah yang aman dan tahan lama memberikan cahaya terang dan nyaman
    atribut:
    • Ingress protection code: IP20
  20. Schneider Electric Saklar 3-Gang 2-Way with LED AvatarOn Series (Saklar Lampu)
    Mulai

    Rp359.900

    Schneider Electric Saklar 3-Gang 2-Way with LED AvatarOn Series (Saklar Lampu)
    atribut:
    • Material: Polycarbonate, Polycarbonate + GF 20%
    • Product or Component Type: Switch
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 34.2
    • Clamping Connection Capacity (mm²): 3x2.5, 4x1.5 For Solid And Stranded Cable(s)
    • Connections - Terminals: Brass Terminal
    • Device Application: Control
    • Device Presentation: Complete Product
    • Environmental Characteristic: UV Resistant
    • IP Degree of Protection: IP20
    • Load Type: Fluorescent Lamp, Inductive, Incandescent Lamp, Resistive
    • Maximum Ambient Air Temperature for Operation (°C): 45
    • Number of Gangs: 3 Gangs
    • Number of Rocker: 3
    • Relative Humidity (%): 0 to 95
Daftar Harga schneider electric saklar Terbaru November 2026
Schneider Electric LeonaRp13.900
Schneider Electric Vivace 1 Gang Saklar Ganda dengan Lampu Indikator NeonRp92.900
Schneider Electric AvatarOn SwitchRp229.900
Schneider Electric AvatarOn 2 SwitchesRp359.900
e-Print Thermal Paper Roll (Kertas Termal / Struk)Rp7.900
Forte Thermal Roll (Kertas Thermal)Rp1.900
Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem)Rp1.099.900
Schneider Electric VivaceRp30.900
Schneider Electric PienoRp30.900
Schneider Electric AvatarON (Saklar)Rp159.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait